13128R6517

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
13128R6517 Eaton Photoelectric Sensors, PHOTO SENSOR,PERFECTPROX,6,RA,DC,CBL
MFG Item Number
13128R6517

13128R6517 Eaton Photoelectric Sensors, PHOTO SENSOR,PERFECTPROX,6,RA,DC,CBL

MFG Item Number
13128R6517
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
13128R6517
PHOTO SENSOR,PERFECTPROX,6,RA,DC,CBL

Series Information

Specifications

Specifications
Manufacturer Part Number 13128R6517
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton Comet 18mm tubular photoelectric sensor, Right Angle, Sensor dist 6 In., 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open Collector, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 6.6 Ft2m Cable, 10-30 Vdc input, Background Suppression
Power Type DC
Max Range 6 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Output Type PNP/NPN
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Net Weight 0.2875 lbs
Gross Weight 0.2875 lbs