1314
Eaton's B-Line series Hole Making

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1314 Eaton's B-Line series Hole Making, 1/4in. CONCRETE BOLT SDS DRILL BIT

MFG Item Number
11903260

1314 Eaton's B-Line series Hole Making, 1/4in. CONCRETE BOLT SDS DRILL BIT

MFG Item Number
11903260
Item Number
1314
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hole Making, Series
Item #
1314
1/4in. CONCRETE BOLT SDS DRILL BIT

Series Information

Specifications

Specifications
Manufacturer Part Number 11903260
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Hole Making
Description 1/4in. CONCRETE BOLT SDS DRILL BIT
Bit Type Masonry
Bit Size 1/4 "
Length 4 "
Net Weight 0 lbs
Gross Weight 0 lbs