Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131466

Leeson Motors

131466

Leeson Motors
Motor
MFG Item Number
131466
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
131466
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 131466
Manufacturer Leeson
Family Series Leeson Motors
Description Motor
Horsepower 5 hp
Speed 1,740 RPM
Phase 3
Frequency 60 Hz
AC Voltage 200-208 VAC, 400-416 VAC
Nominal Voltage 208 VAC, 415 VAC
IEC Frame 40C
Mounting Rigid
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
EM3665T-8
EM3665T-8
Baldor-ABB Motors Motors, EM Series