Series Information
| Manufacturer Part Number | 131471 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Nylon Cloth Labels 0.375 in H x 2 in W White 2500/RL |
| Material Type | Nylon |
| Material Description | Polyamide Coated |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Abrasion, Chemical, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-193 °F |
| Cable Type | 0.25 in to 0.64 in Diameter |
| Label Width | 0.375 " |
| Label Height | 2 " |
| Approvals | ASTM, CSA, UL, VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0.0613 lbs |