131472.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131472.00

Leeson Motors, HVAC Series

131472.00

Leeson Motors, HVAC Series
Motor, 1.5HP, /208-230V,
MFG Item Number
131472.00
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, HVAC Series
Item #
131472.00
Motor, 1.5HP, /208-230V,

HVAC Series Information

  • Two‑winding ‑ variable torque
  • PSC Type for shaft mounted fan applications
  • Overload protected with a UL and CSA recognized automatic reset protector
  • Listed speed or two speed operation using the proper auxiliary switch
  • Variable speed by using a variable voltage control
  • Overload protected with a UL and CSA recognized automatic reset protector
  • Epoxy painted motors

Specifications

Specifications
Manufacturer Part Number 131472.00
Manufacturer Leeson
Product Series HVAC
Family Series Leeson Motors, HVAC Series
Description Motor, 1.5HP, /208-230V, 1725/850RPM TEFC Fan & Blower
Type Fan/Blower Service, General Purpose
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4, 8
Phase 3
NEMA Frame 184T
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Service Factor 1
Composition Steel
Length 14.96 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
M1507T
M1507T
Baldor-ABB Motors Motors