Series Information
| Manufacturer Part Number | 13150AS9158 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Photoelectric Sensors |
| Description | Eaton OEM Prism 18mm tubular photoelectric sensor, Forward Viewing, dist 8 In., Iso SS Relay, 80 mA at 132 Vac/110 mA at 132Vdc, 4 Pin Mini Connector, 20–132 Vac/15-30 Vdc input, Current Limited for loads >32V AC/DC, Diffuse Reflective |
| Power Type | AC, DC |
| Max Range | 8 " |
| Voltage | 15-30 VDC, 20-132 VAC |
| Nominal Voltage | 120 VAC, 24 VAC, 24 VDC, 48 VAC |
| Connection Type | 4 Pin Mini |
| Output Type | Solid State Relay |
| Composition | Non-Metallic |
| Protection Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Net Weight | 0.1313 lbs |
| Gross Weight | 0.395 lbs |