Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
131527.00
7.5HP..1740RPM.180.DP.230/460V.3PH.6
MFG Item Number
131527.00
This item cannot be canceled or returned
Description
7.5HP..1740RPM.180.DP.230/460V.3PH.6
Specifications
Specifications
| Manufacturer Part Number |
131527.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
7.5HP..1740RPM.180.DP.230/460V.3PH.6 0HZ.CONT.NONE.40C.1.15SF.C FACE.GENERAL PURPOSE.C184T17DC17A |
| Horsepower |
7-1/2 hp |
| Speed |
1,740 RPM |
| RPM |
1,740 RPM |
| Frequency |
60 Hz |
| NEMA Frame |
180 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |