Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 13156RD17B1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Photoelectric Sensors |
| Description | Eaton OEM Prism 18mm tubular photoelectric sensor,Diffuse Reflective, 8 in range, Right, Output ON, 6.6 ft, 100 mA PNP, 250 mA NPN at 10-30 Vdc, PVC, NPN and PNP open collector, 10-30 Vdc |
| Power Type | DC |
| Max Range | 8 " |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable |
| Operating Mode | Dark On |
| Output Type | PNP/NPN |
| Composition | Non-Metallic |
| Protection Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Net Weight | 0 lbs |
| Gross Weight | 0.02 lbs |