Series Information
| Manufacturer Part Number | 13156RL17B1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Photoelectric Sensors |
| Description | Eaton OEM Prism 18mm tubular photoelectric sensor, Right Angle, Sensor distance: 8 In., Iso SS Relay, 80 mA at 132 Vac/110 mA at 132Vdc, 6.6 Ft 2m Cable, 10-30 Vdc input, Current Limited for loads >32V AC or DC, Diffuse Reflective |
| Power Type | DC |
| Max Range | 8 " |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable |
| Operating Mode | Light On |
| Output Type | Solid State Relay |
| Composition | Non-Metallic |
| Protection Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Net Weight | 0.9 lbs |
| Gross Weight | 0.9 lbs |