Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
131577.00
10HP..3475RPM.180.DP.208-230/460V.3P
MFG Item Number
131577.00
This item cannot be canceled or returned
Description
10HP..3475RPM.180.DP.208-230/460V.3P
Specifications
Specifications
| Manufacturer Part Number |
131577.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
10HP..3475RPM.180.DP.208-230/460V.3P H.60HZ.CONT.NONE.40C.1.15SF.RIGID C.JM PUMP.C184T34DK8B |
| Horsepower |
10 hp |
| Speed |
3,475 RPM |
| RPM |
3,475 RPM |
| Frequency |
60 Hz |
| NEMA Frame |
180 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |