Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1315A

Marathon Electric Motors

1315A

Marathon Electric Motors
Motor
MFG Item Number
1315A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
1315A
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 1315A
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
131995.00
131995.00
Leeson Motors, Agricultural Duty Series