Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Leeson Motors, Special Voltage Series
131601.00
Leeson Motors, Special Voltage Series
Motor, 3HP, /220V, 1440RPM IP54
MFG Item Number
131601.00
This item cannot be canceled or returned
Description
Motors, Special Voltage Series
Motor, 3HP, /220V, 1440RPM IP54
Special Voltage Series Information
Standard, EPACT and Premium efficient ratings Inverter rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications. Applications: For use where special voltages are required. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications
Rolled steel, aluminum, and cast iron frame material designs Continuous duty Dynamically balanced rotors Torques exceed NEMA performance standards UL recognized and CSA certified
Specifications
Specifications
Manufacturer Part Number
131601.00
Manufacturer
Leeson
Product Series
Special Voltage
Family Series
Leeson Motors, Special Voltage Series
Description
Motor, 3HP, /220V, 1440RPM IP54 General Purpose - 50Hz
Type
General Purpose
Horsepower
3 hp
Speed
1,500 RPM
RPM
1,500 RPM
Number of Poles
4
Phase
1
NEMA Frame
184T
Nominal Voltage
208 VAC, 240 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
Foot Mount, Rigid
Current Rating
15.9 A
Service Factor
1
Composition
Steel
Bearing Type
Ball
Length
16.96 "
Approvals
CSA, UL
Net Weight
101 lbs
Gross Weight
101 lbs
131601.00
Leeson Motors, Special Voltage Series