Series Information
| Manufacturer Part Number | 131632.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 5HP, /230V, 3500RPM TEFC Pressure Washer |
| Type | General Purpose |
| Horsepower | 5 hp |
| Speed | 3,500 RPM |
| RPM | 3,500 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 184TC |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 19.8 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 106 lbs |
| Gross Weight | 106 lbs |