Series Information
| Manufacturer Part Number | 131637 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Authorized Personnel Only Sign, 7 H x 10 W x 0.1 D, Fiberglass |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Danger |
| Legend | Authorized Personnel Only |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.293 lbs |
| Gross Weight | 0.293 lbs |