Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131647 Brady Signs & Signage, B555 7X10 BLK,RED/WHT

MFG Item Number
131647

131647 Brady Signs & Signage, B555 7X10 BLK,RED/WHT

MFG Item Number
131647
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
131647
B555 7X10 BLK,RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 131647
Manufacturer Brady
Family Series Brady Signs & Signage
Description Security, Admittance CCTV Sign - Non-Reflective Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend Keep Out
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs