Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131650

Brady Signs & Signage

131650

Brady Signs & Signage
B401 10X14 BLK,RED/WHT
MFG Item Number
131650
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
131650
B401 10X14 BLK,RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 131650
Manufacturer Brady
Family Series Brady Signs & Signage
Description Security, Admittance CCTV Sign - Light Duty Plastic
Type Safety Signs
Background Color White
Header Danger
Legend Keep Out
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs