Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131691 Brady Signs & Signage, B302 7X10 BLK,RED/WHT

MFG Item Number
131691

131691 Brady Signs & Signage, B302 7X10 BLK,RED/WHT

MFG Item Number
131691
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
131691
B302 7X10 BLK,RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 131691
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Confined Space Permit Required Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger
Legend Confined Space Permit Required
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs