1317
Paladin Hand Tools, 1300 Series Crimpers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1317

Paladin Hand Tools, 1300 Series Crimpers Series

1317

Paladin Hand Tools, 1300 Series Crimpers Series
COAXIAL CABLE CRIMPER, RG58/59/62
Item Number
1317
MFG Item Number
PA1317
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 1300 Series Crimpers Series
Item #
1317
COAXIAL CABLE CRIMPER, RG58/59/62

1300 Series Crimpers Series Information


Specifications

Specifications
Manufacturer Part Number PA1317
Manufacturer Paladin
Product Series 1300 Series Crimpers
Family Series Paladin Hand Tools, 1300 Series Crimpers Series
Description COAXIAL CABLE CRIMPER, RG58/59/62
Type Crimpers
Number of Pieces 1
Capacity RG-58, RG-59, RG-62AU
Length 9 "
Application Communications
Insulated No
Comments Common 2 and 3 Piece BNC/TNC Connectors
Net Weight 1.45 lbs
Gross Weight 1.45 lbs