Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131703 Brady Signs & Signage, B120,7X10,BLK,RED/WHT,HIGH VOLTAGE

MFG Item Number
131703

131703 Brady Signs & Signage, B120,7X10,BLK,RED/WHT,HIGH VOLTAGE

MFG Item Number
131703
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
131703
B120,7X10,BLK,RED/WHT,HIGH VOLTAGE

Series Information

Specifications

Specifications
Manufacturer Part Number 131703
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Voltage w/Pictogram Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs