Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131763 Brady Signs & Signage, B555 7X10 BLK,RED,YEL/WHT

MFG Item Number
131763

131763 Brady Signs & Signage, B555 7X10 BLK,RED,YEL/WHT

MFG Item Number
131763
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
131763
B555 7X10 BLK,RED,YEL/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 131763
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Hazardous Chemicals w/Pictogram Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Danger
Legend Hazardous Chemicals
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs