Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131825

Brady Signs & Signage

131825

Brady Signs & Signage
B120,7X10,BLK,RED/WHT,DANGER ACID
MFG Item Number
131825
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
131825
B120,7X10,BLK,RED/WHT,DANGER ACID

Series Information

Specifications

Specifications
Manufacturer Part Number 131825
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Acid w/Pictogram Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Warning Signs
Background Color White
Header Danger
Legend Acid
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs