Series Information
| Manufacturer Part Number | 131848.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 7.5HP, 230V, 3450RPM DP Farm |
| Type | General Purpose |
| Horsepower | 10 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 182TZ |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 31-42 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 98 lbs |
| Gross Weight | 98 lbs |