Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131892 Brady Signs & Signage, B302 10X14 BLU/WHT

MFG Item Number
131892

131892 Brady Signs & Signage, B302 10X14 BLU/WHT

MFG Item Number
131892
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
131892
B302 10X14 BLU/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 131892
Manufacturer Brady
Family Series Brady Signs & Signage
Description Full Cylinders Ready For Use Sign, 10 H x 14 W x 0.006 D, Polyester
Type Warning Signs
Background Color White
Legend Full Cylinders Ready For Use
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs