Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131898 Brady Signs & Signage, B401 10X14 RED/WHT

MFG Item Number
131898

131898 Brady Signs & Signage, B401 10X14 RED/WHT

MFG Item Number
131898
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
131898
B401 10X14 RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 131898
Manufacturer Brady
Family Series Brady Signs & Signage
Description Empty Cylinders Do Not Use Sign, 10 H x 14 W x 0.06 D, Polystyrene, Red on White
Type Warning Signs
Background Color White
Legend Empty Cylinders Do Not Use
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs