Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131920 Brady Signs & Signage, B120,10X14,BLK/YEL,SAFETY SHOES

MFG Item Number
131920

131920 Brady Signs & Signage, B120,10X14,BLK/YEL,SAFETY SHOES

MFG Item Number
131920
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
131920
B120,10X14,BLK/YEL,SAFETY SHOES

Series Information

Specifications

Specifications
Manufacturer Part Number 131920
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Safety Shoes Required Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color Yellow
Header Caution
Legend Safety Shoes Required
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs