Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131958 Brady Signs & Signage, B120 10X14 BLK/YEL

MFG Item Number
131958

131958 Brady Signs & Signage, B120 10X14 BLK/YEL

MFG Item Number
131958
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
131958
B120 10X14 BLK/YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 131958
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Respirator Required Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color Yellow
Header Caution
Legend Respirator Required
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs