Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131960 Brady Signs & Signage, B401 10X14 BLK/YEL

MFG Item Number
131960

131960 Brady Signs & Signage, B401 10X14 BLK/YEL

MFG Item Number
131960
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
131960
B401 10X14 BLK/YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 131960
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION PPE Required Hard Hat Safety Glasses Safety Shoes Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution
Legend Ppe Required Hard Hat Safety Glasses Safety Shoes
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs