FC302 Series Information
| Manufacturer Part Number | 131B0177 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | FC302 |
| Family Series | Danfoss Electronics Drives, FC302 Series |
| Description | Drive, AC, 10HP, 575V, 11.0A, CT, OP FC302P7K5T6E20HXBGXXXXSXXXXAXBXCXXXX DX, W/LCP102 Keypad & DB Transistor |
| Phase | 3 |
| HP (Constant Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 11 A |
| Brake | AC Braking, DC Injection, Dynamic Braking |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Flux Vector |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC |
| AC Voltage | 525-600 VAC |
| Frequency | 590 Hz |
| Frame Size | A3 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 10.6 " |
| Width | 5.1 " |
| Depth | 8.1 " |
| Comments | Automatic motor tuning, built-in RFI filter, graphical keypad included |
| Net Weight | 14.6 lbs |
| Gross Weight | 14.6 lbs |