FC302 Series Information
| Manufacturer Part Number | 131B0416 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | FC302 |
| Family Series | Danfoss Electronics Drives, FC302 Series |
| Description | Drive, AC, 2HP, 480V, 3.4A, CT, N1 FC302P1K5T5E21H2XGXXXXSXXXXAXBXCXXXX DX, W/LCP102 Keypad, No DB Trans |
| Phase | 3 |
| HP (Constant Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 3.4 A |
| Brake | AC Braking, DC Injection |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Closed Loop Flux Vector |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 590 Hz |
| Frame Size | A2 |
| Protection Rating | IP21 |
| Dynamic Braking | Not Included |
| Height | 14.6 " |
| Width | 3.5 " |
| Depth | 8.1 " |
| Comments | Automatic motor tuning, built-in RFI filter, graphical keypad included |
| Net Weight | 12.1 lbs |
| Gross Weight | 12.1 lbs |