Is something broken or in need of attention? Start your repair request here, and we'll take care of it
FC301 Series Information
| Manufacturer Part Number | 131B0954 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | FC301 |
| Family Series | Danfoss Electronics Drives, FC301 Series |
| Description | Drive, AC, 2HP, 480V, 3.4A, CT, OP FC301P1K5T4E20H2BGXXXXSXXXXAXBXCXXXX DX, W/LCP102 Keypad & DB Transistor |
| Phase | 3 |
| HP (Constant Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 3.4 A |
| Brake | AC Braking, DC Injection, Dynamic Braking |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Voltage Vector |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 590 Hz |
| Frame Size | A2 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 10.6 " |
| Width | 3.5 " |
| Depth | 8.1 " |
| Comments | Automatic motor tuning, built-in RFI filter, graphical keypad included |
| Net Weight | 10.8 lbs |
| Gross Weight | 10.8 lbs |