131DST-012-024R
Federal Signal Visual Signaling Devices, 131DST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
131DST-012-024R Federal Signal Visual Signaling Devices, 131DST Series, DOUBLE STROBE PIPE MOUNT 12-24VDC RED
MFG Item Number
131DST-012-024R

131DST-012-024R Federal Signal Visual Signaling Devices, 131DST Series, DOUBLE STROBE PIPE MOUNT 12-24VDC RED

MFG Item Number
131DST-012-024R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 131DST Series
Item #
131DST-012-024R
DOUBLE STROBE PIPE MOUNT 12-24VDC RED

131DST Series Information

  • 12~24 VDC or 120 VAC/240 VAC
  • 5 Dome Colors
  • 10,000 Hour Lamp Life
  • 1/2 inch Pipe Mount
  • UL; cUL; CSA Approvals
Federal Signal's Starfire strobe warning lights are available in double‑flash 131DST models. Through precise timing of the strobe flash, the double flash unit produces
1,200 effective candela.

Starfire models are available in 12‑24VDC, 120VAC (50/60Hz) and 240VAC (50/60Hz). All units are less than nine inches high and six inches in diameter, but powerfully effective.

Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight‑pin octal socket base. The fresnel dome stands up to impact and abuse and is available in amber, blue, clear, green and red. The base of the light is made of corrosion‑resistant anodized aluminum. Each Starfire model comes with a standard 1/2‑inch pipe mount. An optional surface mount can be ordered.

Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications. Excellent for in‑plant use, the Model 131DST warn of hazardous conditions, mark dangerous areas (either permanently or temporarily) and mounts on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or any other vehicle requiring emergency warning.

Specifications

Specifications
Manufacturer Part Number 131DST-012-024R
Manufacturer Federal Signal
Product Series 131DST
Family Series Federal Signal Visual Signaling Devices, 131DST Series
Description Starfire Strobe Warning Light, Double Flash, 12-24VDC, Red - Available in 12-24VDC, 120VAC and 240VAC. Five lens colors: Amber, Blue, Clear, Green and Red. 10,000 hour strobe tube. Single or double flash strobe options. 1/2-inch NPT pipe mount.
Operation Strobe
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Color Red
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Conduit
Hazardous Location No
Explosion Proof No
Candlepower 1,000,000
Current Rating 1.9-3 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 3R
Approvals CSA, cUL, UL
Net Weight 3.4 lbs
Gross Weight 3.4 lbs