Is something broken or in need of attention? Start your repair request here, and we'll take care of it
FC302 Series Information
| Manufacturer Part Number | 131F0154 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | FC302 |
| Family Series | Danfoss Electronics Drives, FC302 Series |
| Description | Drive, AC, 15HP, 480V, 21.0A, CT, OP FC302P11KT5E20H2BGXXXXSXXXXAXBXCXXXX DX, W/LCP102 Keypad & DB Transistor |
| Phase | 3 |
| HP (Constant Torque Rating) | 15 hp |
| Amps (Constant Torque Rating) | 21 A |
| Brake | AC Braking, DC Injection, Dynamic Braking |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Flux Vector |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 590 Hz |
| Frame Size | B3 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 15.7 " |
| Width | 6.5 " |
| Depth | 9.8 " |
| Comments | Automatic motor tuning, built-in RFI filter, graphical keypad included |
| Net Weight | 30 lbs |
| Gross Weight | 30 lbs |