131F0436
Danfoss Electronics Drives, FC302 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
131F0436 Danfoss Electronics Drives, FC302 Series, Drive, AC, 50HP, 480V, 65.0A, CT, OP
MFG Item Number
131F0436

131F0436 Danfoss Electronics Drives, FC302 Series, Drive, AC, 50HP, 480V, 65.0A, CT, OP

MFG Item Number
131F0436
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, FC302 Series
Item #
131F0436
Drive, AC, 50HP, 480V, 65.0A, CT, OP

FC302 Series Information

Specifications

Specifications
Manufacturer Part Number 131F0436
Manufacturer Danfoss Electronics
Product Series FC302
Family Series Danfoss Electronics Drives, FC302 Series
Description Drive, AC, 50HP, 480V, 65.0A, CT, OP FC302P37KT5E20H2XGXXXXSXXXXAXBXCXXXX DX, W/LCP102 Keypad, No DB Trans
Phase 3
HP (Constant Torque Rating) 50 hp
Amps (Constant Torque Rating) 65 A
Brake AC Braking, DC Injection
Closed Loop Yes
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Closed Loop Flux Vector
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 590 Hz
Frame Size C3
Protection Rating IP20
Dynamic Braking Not Included
Height 20.7 "
Width 12.1 "
Depth 13.1 "
Comments Automatic motor tuning, built-in RFI filter, graphical keypad included
Net Weight 77 lbs
Gross Weight 77 lbs