131F5451
Danfoss Electronics HVAC Drives, VLT FC102 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131F5451

Danfoss Electronics HVAC Drives, VLT FC102 Series

131F5451

Danfoss Electronics HVAC Drives, VLT FC102 Series
HVAC Drive, 460V, 50 HP, Chassis
MFG Item Number
131F5451
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

HVAC Drives, VLT FC102 Series
Item #
131F5451
HVAC Drive, 460V, 50 HP, Chassis

VLT FC102 Series Information

  • Range: 1.1 kW to 1.4 MW
  • Versatile, Flexible, Configurable
  • EMC Filters Integrated as Standard
  • Asynchonous & PM Motor Control
  • 9 Fieldbuses Supported
The AHRI Certified Danfoss VLT HVAC FC‑102 Drive is designed to bring optimized process control to all heating, ventilation and air conditioning (HVAC) applications. Easy to use and with built‑in intelligence, the drive is fast and cost‑effective to commission. It features a wide range of functions specifically developed for use with, for example, pumps, fans and compressors to save energy, meet environmental regulations and reduce costs in modern buildings.

Videos

Specifications

Specifications
Manufacturer Part Number 131F5451
Manufacturer Danfoss Electronics
Product Series VLT FC102
Family Series Danfoss Electronics HVAC Drives, VLT FC102 Series
Description HVAC Drive, 460V, 50 HP, Chassis Only, FC-102P37KT4E20H2XGXXXXSXXXXAXBXCXXX
Nominal Input Voltage 480 VAC
Phase 3
Amps (Variable Torque Rating) 71.5 A
Amps (Constant Torque Rating) 65 A
AC Voltage 380-480 VAC
Brake None
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Mounting Panel
HP (Constant Torque Rating) 50 hp
Height 21 "
Width 8.1 "
Depth 8.5 "
Frame Size B4
Comments FC-102P37KT4E20H2XGXXXXSXXXXAXBXCXXXXDX
Net Weight 47.5738 lbs
Gross Weight 48.235 lbs
Alternatives
ACH580-01-065A-4
ACH580-01-065A-4
ABB HVAC Drives, ACH580 Series