131H3796
Danfoss Electronics HVAC Drives, VLT FC102 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131H3796

Danfoss Electronics HVAC Drives, VLT FC102 Series

131H3796

Danfoss Electronics HVAC Drives, VLT FC102 Series
HVAC Drive, 208V, 60 HP, Chassis
MFG Item Number
131H3796
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

HVAC Drives, VLT FC102 Series
Item #
131H3796
HVAC Drive, 208V, 60 HP, Chassis

VLT FC102 Series Information

  • Range: 1.1 kW to 1.4 MW
  • Versatile, Flexible, Configurable
  • EMC Filters Integrated as Standard
  • Asynchonous & PM Motor Control
  • 9 Fieldbuses Supported
The AHRI Certified Danfoss VLT HVAC FC‑102 Drive is designed to bring optimized process control to all heating, ventilation and air conditioning (HVAC) applications. Easy to use and with built‑in intelligence, the drive is fast and cost‑effective to commission. It features a wide range of functions specifically developed for use with, for example, pumps, fans and compressors to save energy, meet environmental regulations and reduce costs in modern buildings.

Videos

Specifications

Specifications
Manufacturer Part Number 131H3796
Manufacturer Danfoss Electronics
Product Series VLT FC102
Family Series Danfoss Electronics HVAC Drives, VLT FC102 Series
Description HVAC Drive, 208V, 60 HP, Chassis Only, FC-102P45KT2E20H2XGXXXXSXXXXAXBXCXXX
Nominal Input Voltage 208 VAC, 240 VAC
Phase 3
Amps (Variable Torque Rating) 187 A
Amps (Constant Torque Rating) 170 A
AC Voltage 200-240 VAC
Brake None
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Mounting Panel
HP (Constant Torque Rating) 60 hp
Height 28.2 "
Width 13.1 "
Depth 11.8 "
Frame Size C4
Comments FC-102P45KT2E20H2XGXXXXSXXXXAXBXCXXXXDX
Net Weight 103.3969 lbs
Gross Weight 104.0581 lbs
Alternatives
ACH580-01-169A-2
ACH580-01-169A-2
ABB HVAC Drives, ACH580 Series