FC301 Series Information
| Manufacturer Part Number | 131H3996 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | FC301 |
| Family Series | Danfoss Electronics Drives, FC301 Series |
| Description | Drive, AC, 40HP, 480V, 52.0A, CT, OP FC301P30KT4E20H2XGXXXXSXXXXAXBXCXXXX DX, W/LCP102 Keypad, No DB Trans |
| Phase | 3 |
| HP (Constant Torque Rating) | 40 hp |
| Amps (Constant Torque Rating) | 52 A |
| Brake | AC Braking, DC Injection |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Voltage Vector |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 590 Hz |
| Frame Size | B4 |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 20.4 " |
| Width | 9.1 " |
| Depth | 9.5 " |
| Comments | Automatic motor tuning, built-in RFI filter, graphical keypad included |
| Net Weight | 53 lbs |
| Gross Weight | 53 lbs |