131POSS1/2X1/2
Ham-Let Fittings - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131POSS1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic

131POSS1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Stainless Steel, Tube
Item Number
131POSS1/2X1/2
MFG Item Number
3003881
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, Series
Item #
131POSS1/2X1/2
Fitting, Stainless Steel, Tube

Series Information

Specifications

Specifications
Manufacturer Part Number 3003881
Manufacturer Ham-Let
Family Series Ham-Let Fittings - Hydraulic & Pneumatic
Description Fitting, Stainless Steel, Tube Adapter,
Material Stainless Steel 316
Connection Type Hose Connector
Fitting Type Pipe Fitting
Hose Size 1/2 "
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs