FC322 Series Information
| Manufacturer Part Number | 131Z5528 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | FC322 |
| Family Series | Danfoss Electronics Drives, FC322 Series |
| Description | Drive, AC, 40HP, 480V, 52.0A, VT, N1 FC322P30KT4E21H2XGX3XXSXXXXAXBXCXXXX DX, W/Keypad&Fused Disc, No DB Trans |
| Phase | 3 |
| HP (Variable Torque Rating) | 40 hp |
| Amps (Variable Torque Rating) | 52 A |
| Brake | AC Braking, DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 590 Hz |
| Frame Size | B2 |
| Protection Rating | IP21 |
| Dynamic Braking | Not Included |
| Height | 25.6 " |
| Width | 9.5 " |
| Depth | 10.2 " |
| Comments | Automatic motor tuning, real time clock, with fused disconnect, graphical keypad included |
| Net Weight | 60 lbs |
| Gross Weight | 60 lbs |