132-W-1/2
Steel City, a T & B Brand Electrical Boxes, 132 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
132-W-1/2 Steel City, a T & B Brand Electrical Boxes, 132 Series, WELD TWO GNG BX- 2 1/8 IN DPT
MFG Item Number
132-W-1/2

132-W-1/2 Steel City, a T & B Brand Electrical Boxes, 132 Series, WELD TWO GNG BX- 2 1/8 IN DPT

MFG Item Number
132-W-1/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Boxes, 132 Series
Item #
132-W-1/2
WELD TWO GNG BX- 2 1/8 IN DPT

132 Series Information

Multi‑Gang Handy/Device Box, Steel, 4 inch x 4 inch, 2 1/8 inch, 30.3 cuin, 2 Gang, Welded, 1/2 inch & 3/4 inch Knockouts, For Use with Conduit.


Specifications

Specifications
Manufacturer Part Number 132-W-1/2
Manufacturer Steel City, a T & B Brand
Product Series 132
Family Series Steel City, a T & B Brand Electrical Boxes, 132 Series
Description Two Gang Device Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 and 3/4 Inch Knockouts, Galvanized Steel, Welded Construction, For Use with Conduit
Box Type Welded
Number of Gangs 2
Cover Included No
Capacity 30.3 Cubic "
Approvals UL
Net Weight 0.88 lbs
Gross Weight 0.88 lbs