Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

132003

Brady Signs & Signage

132003

Brady Signs & Signage
B120 7X10 BLK,RED/WHT ,NO SMOKING
MFG Item Number
132003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
132003
B120 7X10 BLK,RED/WHT ,NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 132003
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER No Smoking w/No Smoking Pictogram Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Office/Facility Signs
Background Color White
Header Danger
Legend No Smoking
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs