Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

132012 Brady Signs & Signage, B120, 10X14, BLK, BLU/WHT, DESIGNATED

MFG Item Number
132012

132012 Brady Signs & Signage, B120, 10X14, BLK, BLU/WHT, DESIGNATED

MFG Item Number
132012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
132012
B120, 10X14, BLK, BLU/WHT, DESIGNATED

Series Information

Specifications

Specifications
Manufacturer Part Number 132012
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Designated Smoking Area Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Office/Facility Signs
Background Color White
Header Notice
Legend Designated Smoking Area
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs