Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

132033 Brady Signs & Signage, B120 10X14 BLK,RED/WHT

MFG Item Number
132033

132033 Brady Signs & Signage, B120 10X14 BLK,RED/WHT

MFG Item Number
132033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
132033
B120 10X14 BLK,RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 132033
Manufacturer Brady
Family Series Brady Signs & Signage
Description Use Of Cellular Phones Not Allowed Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Security/Admittance Signs
Background Color White
Legend Use Of Cellular Phones Not Allowed
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs