1320B-6501

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1320B-6501 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,115VAC,LONG RANGE
MFG Item Number
1320B-6501

1320B-6501 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,115VAC,LONG RANGE

MFG Item Number
1320B-6501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1320B-6501
PHOTO SENSOR,DIFFUSE,115VAC,LONG RANGE

Series Information

Specifications

Specifications
Manufacturer Part Number 1320B-6501
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Photoelectric Sensor, Diffuse Reflective, Right Angle, Beam status, Screw terminals, 95-130V
Power Type AC
Voltage 95-130 VAC
Nominal Voltage 120 VAC
Connection Type Screw Terminals
Composition Metallic
Protection Rating NEMA 3, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Net Weight 3 lbs
Gross Weight 3.09 lbs