Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 132 Series
1321122-CH
Marathon Special Products Power Distribution Blocks, 132 Series
Splicer Block, 1-P, 200A, Stud/Stud,
MFG Item Number
1321122CH
Description
Power Distribution Blocks, 132 Series
Splicer Block, 1-P, 200A, Stud/Stud,
- 115 to 1680 Amps
- 600 Volts AC/DC
- Flexible Stranded Wire Compliant
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1321122CH |
| Manufacturer |
Marathon Special Products |
| Product Series |
132 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 132 Series |
| Description |
Splicer Block, 1-P, 200A, Stud/Stud, Line: (1)1/4in.-20x9/16in. Stud, LOAD: (1)1/4in.-20x9/16in. Stud |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
200 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
1/4-20 x 9/16 " |
| Output Wire Range |
1/4-20 x 9/16 " |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
1321122-CH
Marathon Special Products Power Distribution Blocks, 132 Series