Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 132 Series
1321474-CH
Marathon Special Products Power Distribution Blocks, 132 Series
POWER BLOCK W/HINGE COVER, 1P, 175A,
MFG Item Number
1321474CH
This item cannot be canceled or returned
Description
Power Distribution Blocks, 132 Series
POWER BLOCK W/HINGE COVER, 1P, 175A,
- 115 to 1680 Amps
- 600 Volts AC/DC
- Flexible Stranded Wire Compliant
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1321474CH |
| Manufacturer |
Marathon Special Products |
| Product Series |
132 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 132 Series |
| Description |
POWER BLOCK W/HINGE COVER, 1P, 175A, BOX/STUD, LINE: (1)2/0 - 14AWG LOAD: (1)M6 x 13 |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
M6 x 13 |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP10 |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
1321474-CH
Marathon Special Products Power Distribution Blocks, 132 Series