Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

132156 Brady Signs & Signage, B120 7X10 RED/WHT

MFG Item Number
132156

132156 Brady Signs & Signage, B120 7X10 RED/WHT

MFG Item Number
132156
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
132156
B120 7X10 RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 132156
Manufacturer Brady
Family Series Brady Signs & Signage
Description Emergency Evacuation Route Sign, 7 H x 10 W x 0.1 D, Arrow Direction: Left
Type Security/Admittance Signs
Background Color White
Legend Emergency Evacuation Route
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs