Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

132165

Brady Signs & Signage

132165

Brady Signs & Signage
B120, 10X14, RED/WHT, EMERGENCY
MFG Item Number
132165
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
132165
B120, 10X14, RED/WHT, EMERGENCY

Series Information

Specifications

Specifications
Manufacturer Part Number 132165
Manufacturer Brady
Family Series Brady Signs & Signage
Description Emergency Evacuation Route Sign, 10 H x 14 W x 0.1 D, Arrow Direction: Right
Type Security/Admittance Signs
Background Color White
Legend Emergency Evacuation Route
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs