Series Information
| Manufacturer Part Number | 132189 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Severe Weather Shelter Sign, 10 H x 14 W x 0.1 D |
| Type | Security/Admittance Signs |
| Background Color | White |
| Legend | Severe Weather Shelter |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.585 lbs |
| Gross Weight | 0.585 lbs |