Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1321972 Marathon Special Products Power Distribution Blocks, 132 Series, Splicer Block, 1-P, 175A, Box/Box,
1321972 Marathon Special Products Power Distribution Blocks, 132 Series, Splicer Block, 1-P, 175A, Box/Box,
Description
Power Distribution Blocks, 132 Series
Splicer Block, 1-P, 175A, Box/Box,
- 115 to 1680 Amps
- 600 Volts AC/DC
- Flexible Stranded Wire Compliant
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1321972 |
| Manufacturer |
Marathon Special Products |
| Product Series |
132 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 132 Series |
| Description |
Splicer Block, 1-P, 175A, Box/Box, Line & Load: (1)2/0-14AWG, Cu Only, Copper Conductor |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
2/0-14 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.295 lbs |
1321972
Marathon Special Products Power Distribution Blocks, 132 Series