1321B-6501

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1321B-6501 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,115VAC,SET RANGE
MFG Item Number
1321B-6501

1321B-6501 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,115VAC,SET RANGE

MFG Item Number
1321B-6501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1321B-6501
PHOTO SENSOR,DIFFUSE,115VAC,SET RANGE

Series Information

Specifications

Specifications
Manufacturer Part Number 1321B-6501
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton E68 Series Integral Sensor Valve Zero Pressure Accumulation Sensor, Photoelectric, Right Angle, Sensor distance: 10 Ft., Structural Polyurethane Foam enclosure, 4 Pin M12 Connectors, 18 - 30 Vdc input, Polarized Retroreflective
Power Type AC
Voltage 95-130 VAC
Nominal Voltage 120 VAC
Composition Metallic
Protection Rating NEMA 3, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Approvals cULus, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs